0
1
2

Rotary Barrel Pump - Adblue

Order Code: ZT2116560S

£79.99 Inc VAT (20%)


Description

A hand operated rotary barrel pump specifically for use with AdBlue®. Fits drums or barrels (from 23 - 230L / 5- 55 gallons) with 2" BSP opening. Designed for use with AdBlue®, but also suitable for water, diesel, oil, weak acid/alkali liquid.Easy hand rotating operation pumps 0.3 litres per revolution. Inlet tube length: 1000mm; diameter: 20mm. Supplied with a 2" BSP fitting. To convert fitting for 205L drum, please use Laser Lever Pump Thread Adaptors, Part No. 60532 or 7621. Manufactured from composite material specifically to reduce the staining from AdBlue®.

See full description
Specifications for Rotary Barrel Pump - Adblue
  • Product Type
    Rotary Barrel Pump
  • Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome