Rotary Piston Pump, For Heating Oil And Diesel, Pump Rate 1 L/revolution

Order Code: ZT2735230S

£329.99 Inc VAT (20%)


Description

Rotary piston pump, for heating oil and diesel, pump rate 1 l/revolution. Supplied = flat pack. Design of pump = rotary piston pump. For media = diesel fuel and heating oil. Material of pump = aluminium. Pump rate = 1 l/stroke. Immersion tube length = 1030 mm. Suction hose length = 1600 mm. Nominal hose diameter = 1 1/4 inch. Thread = R 2 inch. Max. viscosity at +20 °C = 95 mPas. Weight = 5.8 kg. Product type = hand pumps. For quick pumping of heating oil and diesel. With hand crank and drainage elbow - hose for connection to the drainage elbow available as an accessory. For draining drums completely. With hand crank. R 2'' drum thread for 200 litre drums. Aluminium housing. Parts coming in contact with media made of aluminium, NBR, PE. Forward and reverse feed possible. For diesel, heating oil, kerosene, hydraulic oil and engine oil. Not suitable for corrosive, degreasing or water-based media, organic solvents, acids or alkaline solutions. Hose for connection to the drainage elbow available as an accessory.

See full description
Specifications for Rotary Piston Pump, For Heating Oil And Diesel, Pump Rate 1 L/revolution
  • Product Type
    Hand Pumps
  • Supplied
    Flat Pack
  • Weight
    5.8kg
  • For Media
    Diesel Fuel and Heating Oil
  • Viscosity (At +20°C)
    95 mPas
  • Nominal Hose Diameter
    1 1/4in
  • Pump Rate
    1 L/Stroke
  • Immersion Tube Length
    1030mm
  • Suction Hose Length
    1600mm
  • Pump Material
    Aluminium
  • Thread Size
    R 2 Inch
  • Design of Pump
    Rotary Piston Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome