Rotary Piston Pump, For Self-Lubricating, Mineral Oil Based Liquids, Pump Rate 0.28 L/revolution

Order Code: ZT2735177S

£199.99 Inc VAT (20%)


Description

Rotary piston pump, for self-lubricating, mineral oil based liquids, pump rate 0.28 l/revolution. Supplied = flat pack. Design of pump = rotary piston pump. For media = low viscosity oil and diesel. Material of pump = aluminium. Pump rate = 0.28 l/min. Immersion tube length = 1150 mm. Suction hose length = 1600 mm. Nominal hose diameter = 1 inch. Thread = R 2 inch. Max. viscosity at +20 °C = 410 mPas. Weight = 2.8 kg. Product type = hand pumps. For self-lubricating, mineral oil based liquids. With hand crank and drainage elbow - hose for connection to the drainage elbow available as an accessory. For draining drums completely. With hand crank. R 2'' drum thread for 200 litre drums. Aluminium housing. Parts coming in contact with media made of aluminium, steel, NBR. For diesel, heating oil, kerosene, hydraulic oil and engine oil. Not suitable for corrosive, degreasing or water-based media, organic solvents, acids or alkaline solutions. Hose for connection to the drainage elbow available as an accessory.

See full description
Specifications for Rotary Piston Pump, For Self-Lubricating, Mineral Oil Based Liquids, Pump Rate 0.28 L/revolution
  • Product Type
    Hand Pumps
  • Supplied
    Flat Pack
  • Weight
    2.8kg
  • Viscosity (At +20°C)
    410 mPas
  • For Media
    Low Viscosity Oil and Diesel
  • Thread Size
    R 2 Inch
  • Pump Material
    Aluminium
  • Pump Rate
    0.28L/min
  • Nominal Hose Diameter
    1in
  • Suction Hose Length
    1600mm
  • Design of Pump
    Rotary Piston Pump
  • Immersion Tube Length
    1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome