0
1

RP250 250ml Rotary Pump

Order Code: ZT1002214X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.436%
10 +£22.8712%

Order by 3pm, get it Tomorrow

Description

RP250
Cast iron pump, steel suction tube and spout. Suitable for lubricants and diesel (not anti-freeze). Suitable for container size 200ltr. Tube length 980mm. Inlet on pump 2” BSP and M59 x 5 male thread.

Specifications for RP250 250ml Rotary Pump
  • Suitable for Containers
    205ltr
  • Pump Type
    rotary
  • Discharge per Stroke
    250ml
  • Suction Tube Length
    980mm
  • Compatible Fluid
    Water
    Oil
    Petrol
    Diesel
  • Weight Each
    5.7Kg
  • Capacity
    0.25L
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome