Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Saddle Clamps
4MM (1-Pipe) Half Saddle Clamp Light Duty BZP
By Matlock
1 Review
Order Code:
ZT1072917X
Size
*
4mm
Band Width
*
10mm
Length
*
18mm
£0.13
each
Inc VAT (20%)
£1.30 minimum order value
Quantity
Price
Discount
1 - 99
£0.13
0%
100 - 499
£0.12
7.5%
500 +
£0.11
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 1st Apr
In Stock
GBP
1.30
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/saddle-clamps/4mm-1-pipe-half-saddle-clamp-light-duty-bzp/p/ZT1072917X
Add to quotation
Schedule an order and save 5%
View all Saddle Clamps
Description
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 72571.
Tags:
#BulkDiscount
Specifications
Product Variants