Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Saddle Clamps
Copper Saddle Pipe Clips Pack of 6 22mm
By Securplumb
Order Code:
ZT4947007S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/saddle-clamps/copper-saddle-pipe-clips-pack-of-6-22mm/p/ZT4947007S
Add to quotation
View all Saddle Clamps
Description
Securplumb Copper Saddle Pipe Clips Pack 6 22mm 106496
Tags:
#BulkDiscount
Specifications
Specifications for Copper Saddle Pipe Clips Pack of 6 22mm
Product Type
Saddle Pipe Clips
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome