Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Saddle Clamps
Pipe Saddle Size 25 - 30mm - KUNL-25/30
By RSB
Order Code:
ZT5428155S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/saddle-clamps/pipe-saddle-size-25-30mm-kunl-25-30/p/ZT5428155S
Add to quotation
View all Saddle Clamps
Description
Hydraulic Tube Clamp, Pipe Saddle, Long Polyamide 6 (Fire Retardant) , Size 25 - 30mm, RSB
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Pipe Saddle Size 25 - 30mm - KUNL-25/30
Material
Polyamide 6, (Fire Retardant)
Product Type
Hydraulic