Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Saddle Clamps
Pipe Saddle Size 32 - 38mm - KUNL-32/38
By RSB
Order Code:
ZT5428151S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/saddle-clamps/pipe-saddle-size-32-38mm-kunl-32-38/p/ZT5428151S
Add to quotation
View all Saddle Clamps
Description
Hydraulic Tube Clamp, Pipe Saddle, Long Polyamide 6 (Fire Retardant) , Size 32 - 38mm, RSB
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Pipe Saddle Size 32 - 38mm - KUNL-32/38
Material
Polyamide 6, (Fire Retardant)
Product Type
Hydraulic