Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearing Housing Units
Seals & Cover Plates
Cover Plate Series A Light Duty Single - DP-A8-SS
By RSB
Order Code:
ZT5414328S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/seals-and-cover-plates/cover-plate-series-a-light-duty-single-dp-a8-ss/p/ZT5414328S
Add to quotation
View all Seals & Cover Plates
Description
Hydraulic Tube Clamp, Series A Light Duty, Cover Plate, Single, Group 8, Stainless Steel, RSB
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cover Plate Series A Light Duty Single - DP-A8-SS
Product Type
Hydraulic
Material
Stainless Steel