2203-G15 Self Aligning Ball Bearing

Order Code: ZT1038647X

£16.99 Inc VAT (20%)


Description

2200 & 2300 Series self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. These are cylindrical type but are also available with seals & taper bore for use with adaptor sleeves.

Specifications for 2203-G15 Self Aligning Ball Bearing
  • Enclosure
    CN
  • Operating Temperature Range
    -20 to 120°C
  • Weight
    0.09kg
  • Limiting Speed
    23000rpm
  • Reference Speed
    18000rpm
  • Outside Diameter
    40mm
  • Dynamic Load Rating
    11.5kN
  • Static Load Rating
    2.75kN
  • Contact Angle
    4°
  • Width
    16mm
  • MFR Part No.
    2203G15
  • Bore Type
    Cylindrical Bore
  • Inside Diameter
    17mm
  • Bearing Type
    Self Aligning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome