2204-EE-G15 Self Aligning Ball Bearing

Order Code: ZT1038704X

£26.99 Inc VAT (20%)


Description

With a spherical raceway in the outer ring, self-aligning ball bearings can compensate for installation errors or shaft misalignment. Clearance is standardised
(ISO 5753).

Specifications for 2204-EE-G15 Self Aligning Ball Bearing
  • Width
    18mm
  • Enclosure
    Rubber Sealed Type
  • Inside Diameter
    20mm
  • Static Load Rating
    3.3kN
  • Operating Temperature Range
    -20 to +120°C
  • Dynamic Load Rating
    12.8kN
  • Limiting Speed
    14000rpm
  • Bore Type
    Cylindrical Bore
  • Bearing Type
    Self Aligning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome