2205-EE-G15 Self Aligning Ball Bearing

Order Code: ZT1038599X

£23.99 Inc VAT (20%)
£26.9911% off


Description

The spherical race in the outer ring allows angular displacement. It has good ability to withstand radial loads. It’s design, however, means that it can only accept very low axial loads. These bearings are pre-greased but seals limit angular travel possibilities to 1/20. Basic loads are the same as the Series 12 and 13 bearings of the same diameter, as they have the same internal design definition. The misalignment angle must nevertheless be limited in order to remain within values compatible with the sealing system used, the permissible misalignment is limited to 0.5°.

See full description
Specifications for 2205-EE-G15 Self Aligning Ball Bearing
  • Limiting Speed
    12000rpm
  • Bore Type
    Cylindrical Bore
  • Inside Diameter
    25mm
  • Outside Diameter
    52mm
  • Enclosure
    Rubber Sealed Type
  • MFR Part No.
    2205EEG15
  • Dynamic Load Rating
    12.4kN
  • Static Load Rating
    3.45kN
  • Operating Temperature Range
    -20 to +120°C
  • Width
    18mm
  • Bearing Type
    Self Aligning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome