Double Split Shaft Collar - LC-1.1/8/DOUBLE - Pack of 10

Double Split Shaft Collar - LC-1.1/8/DOUBLE - Pack of 10

Order Code: ZT5647855S

£35.99 Inc VAT (20%)


Description

Specifications: Brand Collars MPN SP-18-FZ (10) Material Steel ID - Inner Diameter 1.1/8 Inch OD - Outer Diameter 1.7/8 Inch Width 1/2 Inch Style Double Split Weight (kg) 0.12

Specifications for Double Split Shaft Collar - LC-1.1/8/DOUBLE - Pack of 10
  • Pack Quantity
    10
  • Material
    Steel
  • Weight
    0.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome