Double Split Shaft Collar - LC-1.1/4/DOUBLE - Pack of 6
Hover to enlarge the image

Double Split Shaft Collar - LC-1.1/4/DOUBLE - Pack of 6

Order Code:
MPN:

Product Description

Specifications: Brand Collars MPN SP-20-FZ (10) Material Steel ID - Inner Diameter 1.1/4 Inch OD - Outer Diameter 2.1/16 Inch Width 1/2 Inch Style Double Split Weight (kg) 0.16

Specifications
Material
Steel
Weight
0.16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome