Double Split Shaft Collar - LCM-8/DOUBLE - Pack of 10

Double Split Shaft Collar - LCM-8/DOUBLE - Pack of 10

Order Code: ZT5644744SCopy

£39.99 Inc VAT (20%)


Description

Specifications: Brand Collars MPN MSP-8-FZ (10) Material Steel ID - Inner Diameter 8mm OD - Outer Diameter 18mm Width 9mm Style Double Split Weight (kg) 0.01

Specifications for Double Split Shaft Collar - LCM-8/DOUBLE - Pack of 10
  • Product Type
    Double Split Shaft Collar
  • Width
    9mm
  • Pack Quantity
    10
  • Material
    Steel
  • Outer Diameter
    18mm
  • Inner Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome