Specifications: Brand Collars MPN CL-4-FZ Material Steel ID - Inner Diameter 1/4 Inch OD - Outer Diameter 5/8 Inch Width 9/32 Inch Style Single Split Weight (kg) 0.01
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.