Specifications: Brand Collars MPN CL-20-FZ Material Steel ID - Inner Diameter 1.1/4 Inch OD - Outer Diameter 2.1/16 Inch Width 1/2 Inch Style Single Split Weight (kg) 0.16
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy