Stainless Steel Double Split Shaft Collar - LC-1/2/DOUBLE-SS - Pack of 10
Hover to enlarge the image

Stainless Steel Double Split Shaft Collar - LC-1/2/DOUBLE-SS - Pack of 10

Order Code:
MPN:

Product Description

Specifications: Brand Collars MPN SP-8-SS (10) Material Stainless Steel ID - Inner Diameter 1/2 Inch OD - Outer Diameter 1.18 Inch Width 13/32 Inch Style Double Split Weight (kg) 0.04

Specifications
Material
Stainless Steel
Outer Diameter
1.18in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome