Specifications: Brand Collars MPN SP-16-SS (10) Material Stainless Steel ID - Inner Diameter 1 Inch OD - Outer Diameter 1.3/4 Inch Width 1/2 Inch Style Double Split Weight (kg) 0.01
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy