1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Couplings, Collars, & Adaptors/
  4. Shaft Sleeves
Shaft Repair Sleeves

Shaft Repair Sleeves


Select
Select
See all variants from
£11.49Inc VAT (20%)

See all variants from £11.49

Description

Quickly and economically repair grooved and worn shafts for rotary oil seals. Fitting new seals on already worn shafts can result in repeat replacement of the seals. Grooving wear on a shaft can require expensive re-machining or even result in the shaft having to be replaced. Repair sleeves are simply pushed over the worn running surface. No special equipment is required - a standard depth installation tool is supplied with the sleeve. A mallet and a pair of pliers are all that are required for the repair job. The surface is machined without directionality, wear resistant often a better finish than that of the original shaft.

Worn shaft with groove.
Shaft repair sleeve in place.
Restored shaft with rotary seal running on the sleeve.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome