Stainless Steel Single Split Shaft Collar - LC-1.3/4/SINGLE-SS - Pack of 4

Stainless Steel Single Split Shaft Collar - LC-1.3/4/SINGLE-SS - Pack of 4

Order Code: ZT5647676S

£69.99 Inc VAT (20%)


Description

Specifications: Brand Collars MPN CL-28-SS Material Stainless Steel ID - Inner Diameter 1.3/4 Inch OD - Outer Diameter 2.3/4 Inch Width .688 Inch Style Single Split Weight (kg) 0.29

Specifications for Stainless Steel Single Split Shaft Collar - LC-1.3/4/SINGLE-SS - Pack of 4
  • Material
    Stainless Steel
  • Pack Quantity
    4
  • Weight
    0.29kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome