Stainless Steel Single Split Shaft Collar - LC-1/4/SINGLE-SS - Pack of 25

Stainless Steel Single Split Shaft Collar - LC-1/4/SINGLE-SS - Pack of 25

Order Code: ZT5648040SCopy

£59.99 Inc VAT (20%)


Description

Specifications: Brand Collars MPN CL-4-SS Material Stainless Steel ID - Inner Diameter 1/4 Inch OD - Outer Diameter 5/8 Inch Width 9/32 Inch Style Single Split Weight (kg) 0.01

Specifications for Stainless Steel Single Split Shaft Collar - LC-1/4/SINGLE-SS - Pack of 25
  • Pack Quantity
    25
  • Material
    Stainless Steel