1/2" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 350mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru