1/4" BSP Parallel Male, Liquid Level Gauge, EcoFit, Length 350mm, Sight Tube Material Polycarbonate, Fitting Material Brass Nickel Plated, Maximum Working Temperature +60°C, Pressure Atmospheric, Seetru