Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Silencers & Exhausts
1/8in Male Stainless Steel Flat Nozzle - SIL-971
By Silvent
Order Code:
ZT5436284S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/silencers-and-exhausts/1-8in-male-stainless-steel-flat-nozzle-sil-971/p/ZT5436284S
Add to quotation
View all Silencers & Exhausts
Description
1/8" BSP Parallel Male, 900 Series Flat Nozzle, Air Nozzle, Stainless Steel, Silvent
Specifications
Technical Information
Specifications for 1/8in Male Stainless Steel Flat Nozzle - SIL-971
Thread Type
BSPP
Material
Stainless Steel
Product Type
Pneumatics and Vacuum