AN101-01 Silencer

Order Code: ZT1066633X

£3.39 Inc VAT (20%)


Description

For compact valves or pilot air exhausts.
Port size: 1/8.
Effective area: 20mm2.
Fluid: compressed air.
Max. operating pressure: 1.0MPa.
Noise reduction: 16dB(A).
Ambient and fluid temperature: 5° to 50°C.

See full description
Specifications for AN101-01 Silencer
  • Weight Each
    9.5g
  • Thread Standard
    BSPT
  • Overall Length
    22.5mm
  • Thread Size
    1/8in
  • Additional Features
    Miniature Valves and Pilot Air Exhaust Ports
  • Material
    Copper Alloy
  • Operating Temperature Range
    5 to 150°C
  • Effective Area (mm2)
    20mm²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome