M7 x 0.75 Female Laval Nozzles Stainless Steel - SIL-1001

Order Code: ZT5435903S

£204.99 Inc VAT (20%)


Description

M7 x 0.75 Metric Female, Laval Stainless Steel, Air Nozzle, 15mm Nozzle Length, Stainless Steel, Silvent

Specifications for M7 x 0.75 Female Laval Nozzles Stainless Steel - SIL-1001
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel
  • Thread Type
    Metric