Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Silencers & Exhausts
S4-M5 Type 4 D/Head Silencer S/Wool M5
By Kennedy
Order Code:
ZT3950245S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/silencers-and-exhausts/s4-m5-type-4-d-head-silencer-s-wool-m5/p/ZT3950245S
Add to quotation
Schedule an order and save 5%
View all Silencers & Exhausts
Description
Sintered (with Hex)
Type 4
Tags:
#BulkDiscount
Specifications
Specifications for S4-M5 Type 4 D/Head Silencer S/Wool M5
Additional Features
Type 4
Sintered
Material
Brass
Thread Size
M5 (Hex)in
Thread Type
ISO Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome