083 British STD Roller Chain DIN8187 (5MTR)

083 British STD Roller Chain DIN8187 (5MTR)

Order Code: ZT3299660S

£29.99 Inc VAT (20%)


Description

High-performance roller chains for every application. ELITE roller chains boast a long lifespan and a significantly greater fatigue strength than required by the relevant standard. All ELITE transmission roller chains are highly prestretched and eliDUR, a synthetic chain oil, is applied as initial lubricant.
ASA chains are available for applications with extremely high loads, as are strengthened versions of chains manufactured according to the European standard. Chains in our H, HV and HSP series have the same dimensions as the corresponding ASA chains, but their plates are as thick as the next larger size of chain.
DIN8187/ISO 606.
Chain length: 5 metre.

See full description
Specifications for 083 British STD Roller Chain DIN8187 (5MTR)
  • Product Type
    Roller Chain
  • Standards Met
    ISO 606
    DIN8187

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome