Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Roller Chains
Simplex Chain
50-1 American Std Roller Chain DIN8188 (10FT)
By Rexnord
Order Code:
ZT1040936X
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/simplex-chain/50-1-american-std-roller-chain-din8188-10ft/p/ZT1040936X
Add to quotation
Schedule an order and save 5%
View all Simplex Chain
Description
Simplex Chain
Tags:
#ClearanceProduct
Specifications
Specifications for 50-1 American Std Roller Chain DIN8188 (10FT)
Product Type
American Standard Roller Chain
Number of Strands
Simplex
Chain Length
10m
Standards Met
DIN8188
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome