Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Roller Chains
Simplex Chain
Chain 16B-1
By Roladex
Order Code:
ZT5611765S
Copy
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/simplex-chain/chain-16b-1/p/ZT5611765S
Add to quotation
View all Simplex Chain
Description
Specifications: Brand MSC MPN 16 B-1 MSC Length 5 Meters Pitch 1 Inch Rows Simplex Weight (kg) 13.3
Specifications
Specifications for Chain 16B-1
Length
5 Meters
Weight
13.3kg