SD10B-1S26 BS DIN8187 Std Duty Connecting Link

Order Code: ZT1041107X

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 5.

Description

Simplex Connecting Link (No.26) - Standard Duty Chain
DIN8187/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

See full description
Specifications for SD10B-1S26 BS DIN8187 Std Duty Connecting Link
  • Link Number
    26
  • Pitch
    5/8in
  • ISO/ANSI Reference
    10B-1
  • MFR Part No.
    SD10B-1S26
  • Number of Strands
    Simplex