10 Ton Capacity Single Acting Cylinder 25mm Length - H1001
Hover to enlarge the image

10 Ton Capacity Single Acting Cylinder 25mm Length - H1001

Order Code:
MPN:

Product Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 62mm Minimum Height x 117mm Maximum Height, 25mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications
Length
25mm
Product Type
Hydraulic
Maximum Working Pressure
700bar
Minimum Height
62mm
Maximum Height
117mm


£529.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome