Cylinder ISO 6432 Dam 016 0125 CN
Hover to enlarge the image

Cylinder ISO 6432 Dam 016 0125 CN

Order Code:
MPN:

Product Description

Mini-cylinders series ISO 6432

Specifications
Stroke Length
125mm
Bore Size
16mm
Product Type
Pneumatics and Vacuum
Piston Rod Thread Gender
Male
Piston Rod Thread
M6
Maximum Working Pressure
10bar
Operating Temperature Range
10°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome