Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Hydraulic Cylinders
/
Double Acting Hydraulic Cylinders
Hover to enlarge the image
Cylinder ISO 6432 Dam 025 0160 CN
By
Metal Work
Order Code:
ZT5373408S
MPN:
1120250160CN
See all 96 variants
|
View all Double Acting Hydraulic Cylinders
Product Description
Mini-cylinders series ISO 6432
Specifications
Stroke Length
160mm
Bore Size
25mm
Product Type
Pneumatics and Vacuum
Operating Temperature Range
10°C to +80°C
Maximum Working Pressure
10bar
Piston Rod Thread
M10 x 1.25
Piston Rod Thread Gender
Male
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome