Single Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 0.09 Litres per Minute Air Consumption Opening, 0.12 Litres per Minute Air Consumption Closing, 15.46 Torque Nm, Working Temperature -20°C to +90°C, Haitima