Cylinder ISO 6432 SA 010 0050 Xn
Hover to enlarge the image

Cylinder ISO 6432 SA 010 0050 Xn

Order Code:
MPN:

50mm
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%

Product Description

Mini-cylinders series ISO 6432

Specifications
Product Type
Pneumatics and Vacuum
Stroke Length
50mm
Bore Size
10mm
Maximum Working Pressure
10bar
Operating Temperature Range
10°C to +80°C
Piston Rod Thread
M4
Piston Rod Thread Gender
Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome