S/acting Cylinder 12mm Borex 25mm Stroke - 1110120025CN
Hover to enlarge the image

S/acting Cylinder 12mm Borex 25mm Stroke - 1110120025CN

Order Code:
MPN:

Product Description

12mm Bore x 25mm Stroke, M6 Male Piston Rod Thread, Non-magnetic, ISO 6432 Single Acting Cylinder, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications
Product Type
Pneumatics and Vacuum
Bore Size
12mm
Stroke Length
25mm
Piston Rod Thread Gender
Male
Operating Temperature Range
10°C to +80°C
Maximum Working Pressure
10bar
Piston Rod Thread
M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome