Cylinder ISO 6432 SA 020 0050 CN
Hover to enlarge the image

Cylinder ISO 6432 SA 020 0050 CN

Order Code:
MPN:

Product Description

Mini-cylinders series ISO 6432

Specifications
Product Type
Pneumatics and Vacuum
Stroke Length
50mm
Bore Size
20mm
Operating Temperature Range
10°C to +80°C
Piston Rod Thread
M8
Piston Rod Thread Gender
Male
Maximum Working Pressure
10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome