Cylinder ISO 6432 SA 025 0050 CN
Hover to enlarge the image

Cylinder ISO 6432 SA 025 0050 CN

Order Code:
MPN:

Product Description

Mini-cylinders series ISO 6432

Specifications
Stroke Length
50mm
Product Type
Pneumatics and Vacuum
Bore Size
25mm
Operating Temperature Range
10°C to +80°C
Maximum Working Pressure
10bar
Piston Rod Thread
M10 x 1.25
Piston Rod Thread Gender
Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome