3/4in BSP Parallel Female Diaphragm Accumulator 2 Litres - E200-1515-063611
Hover to enlarge the image

3/4in BSP Parallel Female Diaphragm Accumulator 2 Litres - E200-1515-063611

Order Code:
MPN:

Product Description

3/4" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 2 Litres, Maximum Working Pressure 250 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications
Capacity
2L
Material
Steel
Product Type
Hydraulic
Operating Temperature Range
10°C to +80°C
Maximum Working Pressure
250bar
Thread Gender
Female
Thread Type
BSPP


£899.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome