Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Motors
/
Soft Starters
Hover to enlarge the image
DLWM-7D24P65-R09 1.1KW 1 - PH on Line Starter
Order Code:
ZT1027554P
MPN:
DLWM-7D24P65-R09
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£32.63
4%
View all Soft Starters
Product Description
(Unbranded) - DLWM-7D24P65-R09 1.1KW 1 - PH on Line Starter
Specifications
Power
1.1kg/mm
Product Type
On Line Starter
Tags:
#BulkDiscount
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
More like this
Direct On-line Starter
Direct On-line Starter
By
Weg
Weg
From
£79.99
Inc VAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome