MS4-DE-1/4-V230 Soft-start Valve - 529521

MS4-DE-1/4-V230 Soft-start Valve - 529521

Order Code: ZT5390115SCopy

£239.99 Inc VAT (20%)


Description

Soft-Start Valve MS4-De-1/4-V230 Electrical, for Gradual Pressure Build-Up, Direction of Flow: From Left to Right. Type of Actuation=Electrical, Assembly Position=Any, Manual Override= (* Detenting, * Pushing) , Design Structure=Piston Seat, Type of Reset=Mechanical Spring, Festo

Specifications for MS4-DE-1/4-V230 Soft-start Valve - 529521
  • Material
    Die Cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Type
    Soft Start Valve
  • Working Pressure
    4 to 14 bar
  • Flow
    2000lpm
  • Voltage
    230 V AC
  • Thread Gender
    Female
  • Function
    2/2
  • Thread Type
    BSPP
  • Working Temperature
    10°C to +60°C
  • Seal Material
    Nitrile