Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
Soft Starters
Progressive Starter G1in - 5626A706
By Metal Work
Order Code:
ZT5398743S
Copy
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/soft-starters/progressive-starter-g1in-5626a706/p/ZT5398743S
Add to quotation
View all Soft Starters
Description
1" BSP Parallel Female, Soft Start Valve, Body Size 2, Working Pressure 3 to 10 Bar, Metal Work
Specifications
Specifications for Progressive Starter G1in - 5626A706
Product Type
Pneumatics and Vacuum
Material
Metal
Working Pressure
3 to 10 bar
Thread Type
BSPP
Thread Gender
Female