Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Motors
/
Soft Starters
Straightr Soft Size S0 In-line Crct 11KW 25A 110-230V Screw Term
By Siemens
Order Code:
ZT5021051S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Soft Starters
Description
Siemens STRTR SOFT SIZE S0 IN-LINE CRCT 11KW 25A 110-230V SCRW TERM Soft Starters 3RW4026-1BB14
Specifications
Specifications for Straightr Soft Size S0 In-line Crct 11KW 25A 110-230V Screw Term
Product Type
Soft Starter
Maximum Current
25A
Power Rating
11kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome