VABF-S6-1-P5A4-G12-4-1 Soft-start Valve - 558230

VABF-S6-1-P5A4-G12-4-1 Soft-start Valve - 558230

Order Code: ZT5397234SCopy

£499.99 Inc VAT (20%)


Description

Soft-Start Valve Vabf-S6-1-P5A4-G12-4-1 Max. Positive Test Pulse with Logic 0=2500 ┬Ás, Max. Negative Test Pulse with Logic 1=1400 ┬Ás, Vibration Resistance=Transport Application Test at Severity Level 2 In Accordance with Fn 942017-4 and En 60068-2-6, Shock Resistance=Shock Test with Severity Level 2 In Accordance with Fn 942017-5 and En 60068-2-27, Based On the Standard=Iso 5599-2, Festo

Specifications for VABF-S6-1-P5A4-G12-4-1 Soft-start Valve - 558230
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy
  • Flow
    3300lpm
  • Working Temperature
    5° to +50°C
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Actuation
    Electrical, Mechanical Spring
  • Working Pressure
    2 to 12 bar
  • Seal Material
    Nitrile
  • Voltage
    24V dc