DG4V 5 0B M U A6 20 - 459215

DG4V 5 0B M U A6 20 - 459215

Order Code: ZT5388993SCopy

£569.99 Inc VAT (20%)


Description

CETOP 5 Single Solenoid Valve, 2 Position, All Ports Open, Spring Offset End to Centre, 110V AC, 120 Litres per Minute, Working Fluid Temperature -20┬░C to +70┬░C, Maximum Working Pressure 350 bar, Vickers by Danfoss

Specifications for DG4V 5 0B M U A6 20 - 459215
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    350bar
  • Flow
    120lpm
  • Working Temperature
    20°C to +70°C
  • Voltage
    110V ac