3/8" BSP Parallel Female, Solenoid Valve, 2/2 Way, Normally Closed, 230V AC, Orifice Size 5mm, 316L Stainless Steel, Viton Seal, Working Temperature -10┬░C to +140┬░C, Maximum Working Pressure 4 bar, Parker