1/4" BSP Parallel Female, Solenoid Valve, 3/2 Way, Normally Closed, 230V AC, Orifice Size 1.5mm, 316L Stainless Steel, Viton Seal, Working Temperature -10┬░C to +140┬░C, Maximum Working Pressure 8 bar, Parker