70 series valve electro-pneumatic couplings 1/8'' 5/2 bistable Specifications: EAN code: 8024986170375 Short description: 70 elpn 1/8'' 5/2 bist. Quantity per package: 0 Minimum order quantity: 0 Unit of measure: items Valves - Flow-rate 550.00 l/min Flow-rate at 6.3 bar DP 1 bar (Nl/min) 550 Functional denomination valves Max input pressure N 10.00 bar Max temperature (°C) 60 Min Input Pressur 1.00 bar Min temperature (°C) -10 Product's series Valve 70 series Protection degree IP 65 Push-in fitting for pipe (Ø) 1/8" Thread type Cylindrical gas Type Electro-pneumatic Voltage 12VDC - 24VDC - 24VAC - 110VAC - 220VAC Way scheme 5/2